DESCRIPTION

  • Includes media for drinking, cooking, bathing and other household applications
  • Replacement media helps water treatment systems provide cleaner, clearer, better tasting water
  • Various media help reduce iron, manganese, chlorine taste and odor, chloramines, tannins, particulates, as well as hydrogen sulfide smell

3M Purification Iron Reduction Filter System

CPHPLUS

Size:

SPECIFICATIONS

Brand Model Compatibility
3M™ Purification Filter Media and Resin Selections
Lead Law Compliant
Yes
NSF Certified
No
Size
4 lb
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$320.34
EACH
  • QUANTITY