DESCRIPTION

  • No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn

3M Purification Repellent Cartridge Easy Countersunk

CCCSS

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure® Undersink Drinking Water System
Capacity
2000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Cysts, Lead, mercury, Particulates, select VOCs
End Connection 1
Push
Filter Life Months
6
Filtering System
Point of Use
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY