DESCRIPTION

  • Helps reduce sediment

3M Purification Replacement Filter

CAP410

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M™ Purification Aqua-Pure™ AP4SS Water Filtration and Treatment
Cartridge Type
Filter
Contaminant Removal
Scale, Sediment, ‎Scale, ‎Sediment
End Connection 1
NPT
Filter Life Months
6
Filtering Material
Yes
Filtering System
Whole House
Flow Rate
10 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS