DESCRIPTION

  • Designed with specially formulated, high adsorption activated carbon and requires no pre-activation for chlorine taste and odor reduction
  • Features 125 psi maximum pressure rating and 100 F ° (37.8 C ° ) maximum operating temperature
  • Inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers that operate at up to 0.5 gpm (1.89 lpm) flow
  • Manufactured from FDA CFR 21 compliant materials
  • NSF/ANSI Standard 42 listed
  • Reduces sediment and chlorine taste and odor for clearer, cleaner drinking water, and ice cubes

3M Purification Replacement Filter Cartridge

CAP327NP

Brand Model Compatibility:

SPECIFICATIONS

ANSI Specifications
ANSI 42
Application
Residential
Brand Model Compatibility
3M™ Purification Aqua-Pure™ AP31 Water Filter
Capacity
1500 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste And Odor, Dirt, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
2-7/8 in
End Connection 1
NPT
Filter Life Months
6
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
0.5 gpm
Height
9-5/16 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42

Starting at
Call for Pricing
  • QUANTITY