DESCRIPTION

  • No spills, no mess, fast easy and sanitary cartridge change
  • Triple action filtering process to help provide better quality ice cubes, fresher tasting water, coffee and beverages

3M Purification Replacement Water Filter

CAP51712

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure AP500 and AP510
Capacity
2000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
3-5/8 in
End Connection 1
NPT
Filter Life Months
6
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
2 gpm
Height
11-3/8 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY