DESCRIPTION

  • Expandable modular manifold design
  • Manufactured from FDA CFR 21 compliant materials
  • Pressure gauge allows for monitoring of differential water pressure
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn

3M Purification Single Cartridge Water Filtration System

CICE260S

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI 42, ANSI 53
Application
Commercial
Capacity
70000 gal
Cartridge Type
Filter
Contaminant Removal
Bacteria1, Chlorine Taste and Odor, Cyst, Scale, Sediment, ‎Scale, ‎Sediment
Depth
4 in
End Connection 1
FNPT
End Connection 2
FNPT
Filtering Material
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flow Rate
6.68 gpm
Height
18-1/16 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Size
3/4 in x 3/4 in
Width
16-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY