DESCRIPTION

  • Chloramines systems are designed to provide corrosion protection against stainless steel equipment to help extend equipment life
  • Improves water clarity and taste for a consistent product
  • Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
  • Reduction of sediment helps prevent equipment wear and helps extend the life of pumps, valves, o-rings and seals
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
  • Various models also reduce bacteria and cysts (BEV190, BEV160, HF160-CL, BEV140, BEV130 and DWS160-L), chloramines (HF195-CL, HF165-CL, and HF160-CL) for better equipment protection

3M Purification Water Filter System

CSYSSF165

Capacity:

SPECIFICATIONS

Capacity
54000 gal
Contaminant Removal
Chlorine Taste and Odor
Filtering Material
Yes
Flow Rate
5 gpm
Lead Law Compliant
Yes
NSF Certified
No

Starting at
$882.89
EACH
  • QUANTITY