DESCRIPTION

  • Designed with built-in bypass valve - no need to shut off water for cartridge change
  • Easy to install, no special tools required
  • Easy to maintain, filter change is a twist

3M Reduces Long Ear Drinking Water System

C5617907

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Residential
Capacity
750 gal
Cartridge Type
Sediment Cartridge
Contaminant Removal
Chlorine Taste and Odor, Lead, Scale, Sediment
Diameter
2-3/8 in
End Connection 1
Push-In
Filtering System
Whole House
Fitting Size 1
1/4 in
Flow Rate
.75 gpm
Height
12-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
120 psi
NSF Certified
No
Size
1/4 in