DESCRIPTION

  • Clear housing for easy viewing of cartridge
  • Easy, time-saving filter cartridge replacement
  • High-capacity water filter with unrestricted flow rate is ideal for larger homes and commercial applications
  • Pressure-relief button makes cartridge replacement simple
  • Reduces particulate, rust, and the taste and odor of chlorine, improving the quality of cloudy, colored, or musty water

3M Replacement Cartridge for 3M Purification AP430

CAP431

Flow Rate:

6 gpm

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M Purification AP430
Cartridge Type
Filter
Contaminant Removal
Scale, ‎Scale
Diameter
2-3/4 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
6 gpm
Height
10-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Pressure Class
125#

Starting at
$54.69
EACH
  • QUANTITY