Replacement Filter Cartridge for 3M Purification H104 and H200
Replacement Filter Cartridge for 3M Purification H104 and H200
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced dual stage carbon-block filtration process provides cleaner, clearer better tasting drinking water
- Sanitary Quick Change (SQC) cartridge design makes cartridge change-out fast and easy
- Reduces particulate, chlorine taste and odor, parasitic protozoan cysts, asbestos, benzene, lead, mercury, atrazine, lindane, p-Dichlorobenzen, carbofuran and 2, 4-D reduction
- Retrofit cartridge works with the Everpure® H-100 drinking water system
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 3M Purification H104 and H200
- Capacity:
- 1150 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Dirt, Rust, Sediment, Cysts
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Flow Rate:
- .6 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi