DESCRIPTION

  • No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn

3M Replacement Filter Cartridge for 3M Purification H104 and H200

CEP25

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M Purification H104 and H200
Cartridge Type
Filter
Contaminant Removal
Cysts, Dirt, Lead and Chlorine Taste and Odor, Rust, Sediment, ‎Sediment
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
.6 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42

Starting at
$139.38
EACH
  • QUANTITY