Respirator Cartridge Retainer in Grey

Part #3M05113817668  |  Item #1438754  |  Manufacturer Part #05113817668

$1.83 EACH

Color/Finish: Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Also compatible as prefilter retainer for Easi-Care respirator
  • Use with 6000 Series particulate cartridges
  • Use with 5000 Series particulate cartridges
  • Particulate cartridge filter retainer

Specifications

Color Finish: Grey

Depth: 5-1/10 in

Length: 4-1/10 in

Material: Plastic

Width: 8-3/4 in