1/4 x 1/4-20 in. Disc Pad Shaft in Black

You last purchased this on
 
3M™

1/4 x 1/4-20 in. Disc Pad Shaft in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

1/4 x 1/4-20 in. Disc Pad Shaft in Black

  • Fast #
  • Part #3M7000045770
  • Item #746178
  • Manufacturer Part #7000045770
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adapter builds versatility and flexibility into existing tools
  • Shorter shaft keeps the abrasive closer to the tool for optimal control
  • Enables user to attach a Roloc™ Disc Pad to a die grinder or disc sander
  • 1/4-20 external threads fit disc pads with 1/4-20 internal threads
  • Requires Certification

Specifications

Application:
Residential
Diameter:
1/4 in
Length:
4-3/5 in
Product Type:
Disc Pad
Width:
6-3/10 in