Cross Surface Condition Touch Read in Brown

You last purchased this on
 
Scotch-Brite™

Cross Surface Condition Touch Read in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

Cross Surface Condition Touch Read in Brown

  • Fast #
  • Part #3M7000000756
  • Item #742280
  • Manufacturer Part #7000000756
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
  • CHOOSE YOUR MINERAL: Discs are available either powered by super-sharp silicon carbide (SiC) that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide (A/O)
  • QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes
  • Requires Certification

Specifications

Application:
Blending, Deburring
Color Finish Name:
Brown
Diameter:
3 in
Grade:
A
Grit Type:
Coarse
Material:
Aluminum Oxide
Product Type:
Surface Conditioning Disc
RPM:
18000