DESCRIPTION

  • Temperature range of 32–220° F (0–105° C)
  • Excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas
  • Abrasion and weather resistant
  • Flame-retardant; resists UV rays, abrasion, moisture, alkalizes, solvents, many acids
  • Stretches to conform to virtually any shape
  • UL listed and CSA certified

3M Scotch® 3/4 in. x 66 ft. Coding Tape in Brown

3M05400710885

Manufacturer Part #: 05400710885

Length:

66 ft

SPECIFICATIONS

Collection
Scotch®
Lead Law Compliant
Yes
Type
3M05400710885
Width
3/4 in

Print