Scotch® 6 x 9 in. #0 Kraft Paper Bubble Mailer in Tan (Pack of 25)

Part #3M05113119445  |  Item #7658099  |  Manufacturer Part #0-51131-19445

Length:

9 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Scotch®

Color Finish: Tan

Color Finish Category: Neutrals

Length: 9 in

Material: Kraft Paper

Package Quantity: Pack of 25

Size: #0

Width: 6 in