1 in. XL-WL Deburring Wheel in Grey
1 in. XL-WL Deburring Wheel in Grey
Frequently Purchased Together
Product Details
- UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
- CONFORMABLE NONWOVEN WEB: Scotch-Brite™ nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time - without undercutting, gouging, or distorting the workpiece
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options
- FAST AND EFFICIENT PERFORMANCE: Helps to reduce the risk of discoloration and warping, making it effective for all types of metals, composites, and glass
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
Specifications
- Application:
- Finishing, Deburring
- Color Finish Category:
- Oranges
- Color Finish Name:
- Grey
- Cord Length:
- 10 ft
- Depth:
- 26 in
- Diameter:
- 6 in
- Grit Type:
- Medium
- Height:
- 14-1/2 in
- Length:
- 26 in
- Material:
- Silicon Carbide
- Material Type:
- Polyethylene
- Power Source:
- Manual
- Product Type:
- Deburring Wheel
- Size:
- 8 in
- Thickness:
- 1 in
- Width:
- 1 in