Scotch-Brite™ 1 x 1/4 in. Unitized Deburring Wheel

Part #3M04801113734  |  Item #333900  |  Manufacturer Part #04801113734

$2.61 EACH

Diameter:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

Application: [Finishing, Deburring]

Collection: Scotch-Brite™

Diameter: 1 in

Grit Type: Fine

Product Type: Wheel

RPM: 30100

Thickness: 1/4 in

Tool Type: Deburring Wheel

Width: 1/4 in