16 in. Surface Preparation Pad in Purple(Case of 5)
16 in. Surface Preparation Pad in Purple(Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simplified, one-step process that simultaneously cleans and polishes stone floors
- Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
- Diamond-coated floor pads for cleaning and polishing marble, terrazzo, slate and polished concrete flooring
- Color: Purple
- Material: Non-Woven Nylon/Polyester Fiber
- Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Conditions floors to bring out a medium gloss to enhance floor appearance
Specifications
- Application:
- Polishing
- Color Finish Name:
- Purple
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber, Nylon
- Package Quantity:
- Case of 5
- Pad Size:
- 16 in
- RPM:
- 3000
- Thickness:
- 1 in