Scotch-Brite™ 17 in. Surface Preparation Pad in Red and Maroon (Case of 5)

Part #3M63806008658  |  Item #7588531  |  Manufacturer Part #63806008658

$36.07 per CASE
(Pricing is for 17 in)

Pad Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Clogs less than competitive scrub and recoat pads
  • Does not require the use of a backer pad (confirm pad driver compatibility with machine manufacturer before using without backer pad)
  • Lasts longer than competitive pads and performs better throughout the life of the pad
  • Helps reduce labor hours and material costs related to stripping floors
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

Application: [Ceramic, Concrete, Granite, Scrubbing, Vinyl]

Collection: Scotch-Brite™

Color Finish: [Red, Maroon]

Material: [Plastic, Fiber]

Material Type: Nylon

Package Quantity: Case of 5

Pad Size: 17 in

RPM: 600

Thickness: 0.83 in