Scotch-Brite™ 18 in. Surface Conditioning Belt

Part #3M7000120674  |  Item #307936  |  Manufacturer Part #7000120674

$8.62 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-woven, surface conditioning belts clean, blend, deburr and finish
  • Very fine grade abrasive provides ideal starting point for final finishing of stainless steel
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grindlines, mill, and other marks
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Specifications

Application: Cleaning, Deburring, Finishing, Grinding, Surface Preparation

Collection: Scotch-Brite™

Color Finish: Brown

Color Finish Category: Browns

Grit Type: Coarse

Length: 18 in

Material: Non-Woven Fiber

Product Type: Conditioning Belt

Width: 3/4 in