2 in. Cross Surface Condition Disc
2 in. Cross Surface Condition Disc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
- WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
- GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
- CHOOSE YOUR MINERAL: Discs are available either powered by super-sharp silicon carbide (SiC) that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide (A/O)
- QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes
Specifications
- Application:
- Blending, Deburring
- Color Finish Name:
- Brown
- Diameter:
- 2 in
- Grade:
- A
- Grit Type:
- Coarse
- Material:
- Aluminum Oxide
- Product Type:
- Surface Conditioning Disc
- RPM:
- 25000