2 x 60 in. Scrim Surface Conditioning Belt
2 x 60 in. Scrim Surface Conditioning Belt
Frequently Purchased Together
Product Details
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Nonwoven, surface conditioning belts clean, blend, deburr and finish
- Removes surface imperfections, grind lines, mill, and other marks
- Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
Specifications
- Application:
- Cleaning, Deburring, Finishing, Grinding, Surface Preparation
- Color Finish Name:
- Maroon
- Grit Type:
- Medium
- Length:
- 60 in
- Material:
- Aluminum Oxide
- Origin:
- Domestic
- Product Type:
- Conditioning Belt
- RPM:
- 30000
- Width:
- 2 in