Scotch-Brite™ 2 x 60 in. Scrim Surface Conditioning Belt

Part #3M04801108922  |  Item #7927574  |  Manufacturer Part #04801108922

$29.01 EACH

Width:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

Application: [Cleaning, Deburring, Finishing, Grinding, Surface Preparation]

Collection: Scotch-Brite™

Color Finish: Blue

Grit Type: Fine

Length: 60 in

Material: Scrim

Tool Type: Conditioning Belt

Width: 2 in