Scotch-Brite™ 20 in. Diamond Floor Pad Plus (Case of 5)

Part #3M01614510027  |  Item #7480732  |  Manufacturer Part #01614510027

$37.21 EACH

Pad Size:

20 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diamond-coated floor pads for cleaning and conditioning worn and dull marble, terrazzo, slate and polished concrete flooring
  • When floor appearance reaches a medium shine, the Scotch-Brite™ Purple Diamond Floor Pad Plus can be used to further enhance the floor appearance
  • Application: Stone Floor Care
  • Color: Sienna
  • Size: 20" Diameter

Specifications

Collection: Scotch-Brite™

Package Quantity: Case of 5

Pad Size: 20 in