Scotch-Brite™ 4-1/2 in. Non-Scratch Natural Fiber Sponge in Tan

Part #3M7100195736  |  Item #4442884  |  Manufacturer Part #7100195736

$16.19 EACH

Length:

4-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Excellent alternative to using paper towels for tougher clean-up jobs, since one sponge outlasts more than 30 rolls of paper towels
  • The reusable and biodegradable natural fiber scour pad is non-scratch, so it can be used on a wide variety of surfaces
  • Contains 100% natural materials, including agave plant and recycled paper

Specifications

Collection: Scotch-Brite™

Color Finish: Tan

Length: 4-1/2 in

Material: Natural Fiber

Product Type: Sponge

Thickness: 4/5 in

Width: 2-7/10 in