5-1/2 in. Pleated Panel Filter

You last purchased this on
 
3M™

5-1/2 in. Pleated Panel Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

5-1/2 in. Pleated Panel Filter

  • Fast #
  • Part #3M7100188693
  • Item #4442721
  • Manufacturer Part #7100188693
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electrostatically charged to attract and capture microscopic airborne particles
  • Carries a 1500 Microparticle Performance Rating (MPR)
  • Helps promote a healthy home by reducing airborne dust, allergens, bacteria & viruses
  • For residential use only
  • Lasts up to 3 months
  • Requires Certification

Specifications

Length:
5-1/2 in
Material:
Synthetic Fiber
Width:
3-9/10 in