5 in. Scrub Sponge in Blue
5 in. Scrub Sponge in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wipes up spills or carriers cleaning solution to work surfaces
- Typical applications include tubs, sinks, showers, windows, mirrors, and walls
- Non-scratch scrubbing and moisture absorbing sponge
- 4 packs per case
Specifications
- Color Finish Name:
- Blue
- Length:
- 5 in
- Material:
- Synthetic Fiber
- Product Type:
- Sponge
- Width:
- 3-1/2 in