6 in. x 30 ft. Clean and Finish Roll

You last purchased this on
 
Scotch-Brite™

6 in. x 30 ft. Clean and Finish Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

6 in. x 30 ft. Clean and Finish Roll

  • Fast #
  • Part #3M7000120541
  • Item #7927600
  • Manufacturer Part #7000120541
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Suitable for metal, wood, composite and advanced materials
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Requires Certification

Specifications

Application:
Finishing, Sanding, Surface Preparation
Color Finish Name:
Maroon
Grit Type:
Medium
Length:
30 ft
Product Type:
Abrasive Roll
Width:
6 in