6 x 9 in. Hand Pad (Case of 20)

You last purchased this on
 
Scotch-Brite™

6 x 9 in. Hand Pad (Case of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

6 x 9 in. Hand Pad (Case of 20)

  • Fast #
  • Part #3M7100023340
  • Item #7927590
  • Manufacturer Part #7100023340
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Scotch-Brite™ PRO cuts faster and produces a more consistent finish than conventional non-woven abrasive products
  • Performs like steel wool grade 00 without shredding, rusting, or splintering
  • Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
  • Load and heat resistant non-woven web provides consistent finishing over the life of the pad
  • Pad conforms to irregular surfaces and gets into corners without losing performance
  • Requires Certification

Specifications

Application:
Finishing, Grinding, Surface Preparation
Color Finish Name:
Maroon
Grit Type:
Fine
Length:
9 in
Material:
Silicon Carbide
Origin:
Domestic
Package Quantity:
Case of 20
Product Type:
Hand Pad
Width:
6 in