9 in. Cleaning Finishing Hand Pad (Case of 60)
9 in. Cleaning Finishing Hand Pad (Case of 60)
Frequently Purchased Together
Product Details
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
- Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks
- Perforated for quick and easy tearing, reducing waste
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Specifications
- Application:
- Cleaning, Finishing
- Color Finish Category:
- Reds
- Color Finish Name:
- Maroon
- Grit Type:
- Fine
- Length:
- 9 in
- Material:
- Aluminum Oxide
- Package Quantity:
- Case of 60
- Product Type:
- Hand Pad
- Width:
- 6 in