Scotch-Brite™ 60 General Purpose Hand Pad Per Case in Maroon

Part #3M04801104029  |  Item #6031756  |  Manufacturer Part #04801104029

$76.80 EACH

Color/Finish: Maroon

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
  • Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites
  • Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces

Documents

Specifications

Collection: Scotch-Brite™

Color Finish: Maroon

Length: 6 in

Material: Plastic

Material Type: [Non-woven Nylon, Polyester Fiber]

Width: 9 in