7 in. Ceramic Aluminum Oxide Super Duty A Grinding and Blending Disc

You last purchased this on
 
Scotch-Brite™

7 in. Ceramic Aluminum Oxide Super Duty A Grinding and Blending Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

7 in. Ceramic Aluminum Oxide Super Duty A Grinding and Blending Disc

  • Fast #
  • Part #3M7100115210
  • Item #7927614
  • Manufacturer Part #7100115210
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AGGRESSIVE CUTTING ACTION: Tough enough for the heaviest surface conditioning jobs, including blending coarse grind lines, while increasing productivity and removing the final sanding step
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • 2-IN-1 TIMESAVER: Built to grind and blend small welds in a single step, as well as blend, deburr, finish, and refine workpieces
  • FAST, CONSISTENT CUT: Ceramic aluminum oxide blends grind lines fast and stays sharp over the life of the disc
  • CHOOSE YOUR GRADE: Available in Heavy Duty (HD-CRS) and Super Duty (SD-CRS) to match your application needs
  • LONG-LASTING DURABILITY: Engineered to resist edge wear for longer disc life
  • QUICK AND EASY ATTACHMENT: The hook and loop backing makes for easy disc attachment, removal, and re-attachment in multi-step processes; these discs are also available with a center hole option that is compatible with a retainer nut or center post attachment system for accurate centering
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Grinding
Color Finish Name:
Blue
Diameter:
7 in
Grit Type:
Coarse
Material:
Ceramic Aluminum Oxide
Product Type:
Disc
RPM:
6000