8 x 1/2 in. Deburring Wheel
8 x 1/2 in. Deburring Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
- CONFORMABLE NONWOVEN WEB: Scotch-Brite™ nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time - without undercutting, gouging, or distorting the workpiece
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options
- FAST AND EFFICIENT PERFORMANCE: Helps to reduce the risk of discoloration and warping, making it effective for all types of metals, composites, and glass
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
Specifications
- Application:
- Metal, Composite, Glass
- Diameter:
- 1/2 in
- Grit Type:
- Fine
- Length:
- 8 in
- Product Type:
- Deburring Wheel
- Size:
- 1/2 in x 8 in
- Thickness:
- 1/2 in
- Width:
- 3 in