Scotch-Brite™ 12 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

Part #3M638060095  |  Manufacturer Part #63806009550

Starting at
$33.16 per CASE

Pad Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans and shines in the same step, using only a low-speed scrubber
  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Two-sided pad lasts longer than traditional cleaning pads
  • Effective on most coated and uncoated hard floors including VCT, LVT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

Application: [Cleaning, Concrete Floors, Granite, Polishing, Rubber, Vinyl]

Collection: Scotch-Brite™

Color Finish: [Brown, Yellow, Gold]

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 12 in

RPM: 400

Thickness: 1 in