Lint Roller in White (Case of 12)
Lint Roller in White (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effectively picks up lint and pet hair from clothing, furniture, auto interiors and more
- Color: White/Black
- Lint roller made with Scotch ™ brand adhesive
- 56 sheets per roll
- Size: 9" x 2"
Specifications
- Color Finish Name:
- White
- Diameter:
- 2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9 in
- Package Quantity:
- Case of 12
- Product Type:
- Lint Roller