Scotch-Brite™ 5 in. Surface Conditioning Abrasive Disc in Blue

Part #3M0480110430  |  Manufacturer Part #04801104303

Starting at
$3.58 EACH

Diameter:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
  • Designed to provide slip resistance and easy-release properties

Lead Law Compliant

Specifications

Collection: Scotch-Brite™

Color Finish: Red

Color Finish Category: Reds

Diameter: 5 in

Lead Law Compliant: Yes

Material: Aluminum Oxide

Tool Type: Disc