Scotch-Brite™ 5 in. Surface Conditioning Disc

Part #3M0480110064  |  Manufacturer Part #04801100643

Starting at
$3.58 EACH

Diameter:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

Application: [Deburring, Finishing, Grinding, Surface Preparation]

Collection: Scotch-Brite™

Color Finish: Maroon

Diameter: 5 in

Grit Type: Medium

Material: Aluminum Oxide

Origin: Domestic

Product Type: Disc

RPM: 10000

Tool Type: Disc