Scotch-Brite™ 18 in. Surface Preparation Pad in (Case of 10)

Part #3M051141233  |  Manufacturer Part #05114123370

Starting at
$6.77 per CASE

Pad Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Scotch-Brite™ surface prep pad (SPP)
  • Thorough deep cleaning, prep pad lifts stains and tackles hard-to-clean floors while providing a deeper clean than the black pad without harshness or scratches
  • Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications
  • Improve safety - no slippery residue from stripper, no stripper cleanup, no chemical contamination
  • No chemical strippers needed - just neutral cleaner or water
  • Pad is round
  • Pad Size: 18"
  • Color: Maroon (SPP)

Specifications

Application: [Concrete, Granite, Terrazzo, Vinyl, Wood]

Collection: Scotch-Brite™

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 10

Pad Size: 18 in

RPM: 600