Scotch-Brite™ 12 in. Surface Preparation Pad in Purple(Case of 5)

Part #3M1343754  |  Manufacturer Part #13437548192

Starting at
$99.82 per CASE

Pad Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diamond-coated floor pads for cleaning and polishing marble, terrazzo, slate and polished concrete flooring
  • Simplified, one-step process that simultaneously cleans and polishes stone floors
  • Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
  • Conditions floors to bring out a medium gloss to enhance floor appearance
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Color: Purple
  • Material: Non-Woven Nylon/Polyester Fiber

Specifications

Application: Polishing

Collection: Scotch-Brite™

Color Finish: Purple

Material: Plastic

Material Type: [Non-woven Polyester Fiber, Nylon]

Package Quantity: Case of 5

Pad Size: 12 in

RPM: 3000

Thickness: 1 in