2/25 in. Gel Cap Box
Scotchlok™ 2/25 in. Gel Cap Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moisture-resistant
- Outside diameter: 41/500"
- Designed to accept 2 conductors
- RUS listed
- Comes in yellow color
- Withstands a temperature range of -40 to 140 ° F (-40 to 60 ° C)
- Durable polypropylene construction
- Accommodates 26 to 19 AWG conductor sizes
Specifications
- Collection:
- Scotchlok™
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 0.3 in
- Length:
- 0.5 in
- Material:
- Plastic
- UL Listed:
- Yes
- Width:
- 0.3 in