3M
Speedglass™ Replacement Inside Protection Plate for 9100 Series Welding Helmets
Part #3M05114156139 | Item #6567690 | Manufacturer Part #05114156139
$14.44
per CASE
Brand Model Compatibility:
9100 Series Welding HelmetsProduct Details
Specifications
Brand Model Compatibility: 9100 Series Welding Helmets
Collection: Speedglass™
Glasses Lens Color: Clear
Length: 8 in
Material: Plastic
Material Type: Polycarbonate
Product Type: Protection Plate
Width: 5 in
Entire Collection
-
Starting at $14.44