DESCRIPTION

  • Features sanitary quick change design, an industry first for this application, allows for fast and easy cartridge changes without the need for a filter wrench
  • For use with high flow systems

3M Stainless Steel Head

C6223201

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
3M Purification AP902, AP903, and AP904
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY