3M
Stainless Steel Scrubber in Grey and Silver (12 Pack)
Part #3M48011190841 | Item #7480772 | Manufacturer Part #48011190841
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Stainless steel scrubber balls wound together using a single coiled stainless steel wire strand
- Wire strand is made from high quality AISI 400 series stainless steel
- Single wire strand construction to eliminate multiple ends
- Withstands breakage under normal usage and provide durability and corrosion resistance from exposure to hot water, detergents and normal cleaning liquids
- Use for cleaning, scouring, and scrubbing pots, pans, baking dishes, broiler pans, grills and ovens
- Excellent performance in removing baked-on food from cookware
Specifications
Application: Janitorial
Color Finish: Grey, Silver
EPA Compliant: No
FSC Certified: No
Green Seal Certified: No
Material: Stainless Steel
Package Quantity: Pack of 12
Product Type: Scrubbing Brush
Size: 1.75 oz