DESCRIPTION

  • Accepts a wide variety of cartridges
  • Conforms to public health requirements for water purification
  • Enables positive cartridge sealing and easy cartridge changes
  • Especially suitable for applications where solenoid valves are used
  • For high flow rates with minimal pressure drop
  • Stainless steel helps provide maximum strength and durability with very high operating pressure rating

3M Aqua-Pure™ Stainless Steel Whole House Water Filter

CAP2610SS

Flow Rate:

SPECIFICATIONS

Application
Residential
Cartridge Type
Filter
Collection
Aqua-Pure™
Contaminant Removal
Chlorine Taste, Odor, Rust, Sediment, ‎Sediment
Diameter
4-5/32 in
End Connection 1
NPT
Filtering Material
Yes
Filtering System
Whole House
Fitting Size 1
3/4 in
Flow Rate
16 gpm
Height
22-1/32 in
Material
Stainless Steel
Maximum Pressure
300 psi
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY