5 in. Disc Pad in Blue

You last purchased this on
 
3M™

Stikit™ 5 in. Disc Pad in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Stikit™ 5 in. Disc Pad in Blue

  • Fast #
  • Part #3M7100033003
  • Item #743957
  • Manufacturer Part #7100033003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Back up pads enable use of 3M™ Stikit™ discs (sold separately) on a disc, random orbital, or rotary sander
  • Variety of densities provides flexibility for varied finishes
  • Provides excellent disc attachment yet allows quick, easy disc removal
  • Variety of attachment interfaces allow use with common power tools
  • Tapered edge offers flexibility and enhances feather-edging and blending
  • Requires Certification

Specifications

Application:
Abrasive
Collection:
Stikit™
Diameter:
5 in
Product Type:
Backing Pad
RPM:
10000
Width:
3/4 in