6 in. Film Disc Roll in Purple

You last purchased this on
 
Stikit™

Stikit™ 6 in. Film Disc Roll in Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stikit™

Stikit™ 6 in. Film Disc Roll in Purple

  • Fast #
  • Part #3M7010308878
  • Item #4441035
  • Manufacturer Part #7010308878
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Convenient rolls eliminate the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Requires Certification

Specifications

Collection:
Stikit™
Color Finish Category:
Purples
Color Finish Name:
Purple
Material:
Aluminum Oxide
Product Type:
Disc
Width:
6 in