16.75 oz. Multipurpose Spray Adhesive
Super 77™ 16.75 oz. Multipurpose Spray Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low VOCs
- Versatile
- High tack, high coverage and fast drying for permanently attaching foils, carpeting, lightweight paper, cardboard, and felt
- Bonds quickly in 15 seconds
- Not for sale or use in CA and other states.
- Use to attach cloth to painted or unpainted metals and wood
Specifications
- Application:
- Paper, Cardboard, Fabric, Plastic, Metal, Wood
- Collection:
- Super 77™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Product Type:
- Spray Adhesive
- Size:
- 16.75 oz