DESCRIPTION

  • Excellent resistance to UV rays, abrasion, moisture, alkalizes, acids, corrosion and varying weather conditions
  • Premium grade, 8.5-mil thick, all-weather vinyl insulating tape
  • Provides primary electrical insulation for splices up to 600V
  • Temperature range of 0–220° F (-18–105° C).
  • UL listed and CSA certified

3M Scotch® Super Electric Vinyl Tape

3M05400706143

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
Black
Lead Law Compliant
Yes
Length
66 ft
Material
Vinyl
Thickness
8.5 mil
Width
3/4 in

Starting at
$6.15
per ROLL
  • QUANTITY