DESCRIPTION

  • Adhesive sticks to a variety of surfaces on contact, including recycled content
  • Available with custom printing for security and/or branding
  • Backing resists nicks, abrasions, moisture and scuffing for lasting hold
  • Easily conforms around edges and on rough surfaces for a tight seal
  • Ideal for tightly sealing over-packed and heavy-weight packages

3M Scotch® Super Seal Tape

3M02120072408

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1974-92, ASTM D-5486, ASTM D-5570
Collection
Scotch®
Color Finish
Clear
Length
914 mm
Material
Plastic, Rubber
Material Type
Polypropylene
Size
3 In
Width
48.0 mm

Starting at
Call for Pricing
  • QUANTITY